Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2313X

H2313X

H2313X BEARING ADAPTER SLEEVE ; 60 MM SHAFT DIAMETER

Adapter Sleeve, Bearing; 60MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; A2313X Sleeve; AN-13 Locknut; AW-13X Lockwasher

Part #

H2313X

BDI #

1219582

PRICE
$ 136.26 / each
$ 185.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
UNSPSC
31163218
EAN
4547359078992
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2313X
Locknut Part Number
AN-13
Lockwasher/Lockplate Part Number
AW-13X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.22797
Long Description
Adapter Sleeve, Bearing; 60MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; A2313X Sleeve; AN-13 Locknut; AW-13X Lockwasher
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter