Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2311-SNW-050M

H2315-SNW-207

H2315-SNW-207 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 2-7/16" Bore; 2.87" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046553

BDI #

244523

PRICE
$ 111.53 / each
$ 126.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.139
UNSPSC
23153100
EAN
0782475832538
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46553
Weight / LBS
2.55
Long Description
Bearing Adapter Sleeve; 2-7/16" Bore; 2.87" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
2.87 Inch | 72.898 Millimeter
Bore
2.438 Inch | 61.925 Millimeter