Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DH3128-SNW-415

H2316-SNW-211

H2316-SNW-211 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 2-11/16" Bore; 3.07" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046682

BDI #

244543

PRICE
$ 130.99 / each
$ 148.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.317
UNSPSC
23153100
EAN
0782475834211
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46682
Weight / LBS
3
Long Description
Bearing Adapter Sleeve; 2-11/16" Bore; 3.07" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
3.07 Inch | 77.978 Millimeter