Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2311-SNW-050M

H2317-SNW-215

H2317-SNW-215 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 2-15/16" Bore; 3.23" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046554

BDI #

244524

PRICE
$ 168.16 / each
$ 190.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.451
UNSPSC
23153100
EAN
0782475833177
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46554
Weight / LBS
3.2
Long Description
Bearing Adapter Sleeve; 2-15/16" Bore; 3.23" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.23 Inch | 82.042 Millimeter