Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2320X

H2320X

H2320X BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 90MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; A2320X Sleeve; AN-20 Locknut; AW-20X Lockwasher

Part #

H2320X

BDI #

1219598

PRICE
$ 363.63 / each
$ 495.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.159
UNSPSC
31163218
EAN
4547359079074
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2320X
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
AW-20X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.73994
Long Description
Adapter Sleeve, Bearing; 90MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; A2320X Sleeve; AN-20 Locknut; AW-20X Lockwasher
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
3.819 Inch | 97 Millimeter