Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW44X708

H2322-SNW-315

H2322-SNW-315 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 3-15/16" Bore; 4.13" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046556

BDI #

244526

PRICE
$ 295.64 / each
$ 334.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
UNSPSC
23153100
EAN
0782475834457
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46556
Weight / LBS
5.75
Long Description
Bearing Adapter Sleeve; 3-15/16" Bore; 4.13" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Bore
3.938 Inch | 100.025 Millimeter