Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H319X

H2322X

H2322X BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 100MM Bore; 105MM Length Thru Bore; Complete Adapter with Sleeve; A2322X Sleeve; AN-22 Locknut; AW-22X Lockwasher

Part #

H2322X

BDI #

1219601

PRICE
$ 453.43 / each
$ 618.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.743
EAN
4547359079098
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2322X
Locknut Part Number
AN-22
Lockwasher/Lockplate Part Number
AW-22X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.04067
Long Description
Adapter Sleeve, Bearing; 100MM Bore; 105MM Length Thru Bore; Complete Adapter with Sleeve; A2322X Sleeve; AN-22 Locknut; AW-22X Lockwasher
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.134 Inch | 105 Millimeter