Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2324-SNW-403

H2324-SNW-403

H2324-SNW-403 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 4-3/16" Bore; 4.41" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046557

BDI #

244527

PRICE
$ 442.55 / each
$ 500.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.535
UNSPSC
23153100
EAN
0782475841622
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46557
Weight / LBS
7.4
Long Description
Bearing Adapter Sleeve; 4-3/16" Bore; 4.41" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
4.188 Inch | 106.375 Millimeter
Length Thru Bore
4.41 Inch | 112.014 Millimeter