Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2332-SNW-507

H2332-SNW-507

H2332-SNW-507 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 5-7/16" Bore; 5.79" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046561

BDI #

244531

PRICE
$ 768.26 / each
$ 868.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.163
UNSPSC
23153100
EAN
0782475842421
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46561
Weight / LBS
21.7
Long Description
Bearing Adapter Sleeve; 5-7/16" Bore; 5.79" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
5.79 Inch | 147.066 Millimeter