Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H315-SNW-208

H2334-SNW-515

H2334-SNW-515 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 5-15/16" Bore; 8.06" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046562

BDI #

244532

PRICE
$ 784.18 / each
$ 886.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
10.206
UNSPSC
23153100
EAN
0782475841615
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46562
Weight / LBS
22
Long Description
Bearing Adapter Sleeve; 5-15/16" Bore; 8.06" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
8.06 Inch | 204.724 Millimeter