Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2334-SNW-600

H2334-SNW-600

H2334-SNW-600 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 6" Bore; 8.06" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046563

BDI #

244533

PRICE
$ 895.73 / each
$ 1,012.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.979
UNSPSC
23153100
EAN
0782475840113
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46563
Weight / LBS
21
Long Description
Bearing Adapter Sleeve; 6" Bore; 8.06" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
8.06 Inch | 204.724 Millimeter
Bore
6 Inch | 152.4 Millimeter