Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2334

H2334

H2334 BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 150MM Bore; 154MM Length Thru Bore; Complete Adapter with Sleeve; A2334 Sleeve; AN-34 Locknut; AW-34 Lockwasher

Part #

H2334

BDI #

1219613

PRICE
$ 1,857.51 / each
$ 2,533.34 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
10.007
EAN
4547359079166
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2334
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
AW-34
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
22.48715
Long Description
Adapter Sleeve, Bearing; 150MM Bore; 154MM Length Thru Bore; Complete Adapter with Sleeve; A2334 Sleeve; AN-34 Locknut; AW-34 Lockwasher
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
6.063 Inch | 154 Millimeter