Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA2307X

H306X

H306X BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 25MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; A306X Sleeve; AN-06 Locknut; AW-06X Lockwasher

Part #

H306X

BDI #

1219672

PRICE
$ 37.28 / each
$ 50.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.101
UNSPSC
31163218
EAN
4547359079661
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A306X
Locknut Part Number
AN-06
Lockwasher/Lockplate Part Number
AW-06X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.2403
Long Description
Adapter Sleeve, Bearing; 25MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; A306X Sleeve; AN-06 Locknut; AW-06X Lockwasher
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter