Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H307X

H307X

H307X BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; A307X Sleeve; AN-07 Locknut; AW-07X Lockwasher

Part #

H307X

BDI #

17050271

PRICE
$ 37.28 / each
$ 50.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.147
UNSPSC
31163218
EAN
4547359079708
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A307X
Locknut Part Number
AN-07
Lockwasher/Lockplate Part Number
AW-07X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.31306
Long Description
Adapter Sleeve, Bearing; 30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; A307X Sleeve; AN-07 Locknut; AW-07X Lockwasher
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
1.181 Inch | 30 Millimeter