Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H308X

H308X

H308X BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; A308X Sleeve; AN-08 Locknut; AW-08X Lockwasher

Part #

H308X

BDI #

1219678

PRICE
$ 65.67 / each
$ 89.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.183
UNSPSC
31163218
EAN
4547359079739
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A308X
Locknut Part Number
AN-08
Lockwasher/Lockplate Part Number
AW-08X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.41667
Long Description
Adapter Sleeve, Bearing; 35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; A308X Sleeve; AN-08 Locknut; AW-08X Lockwasher
Length Thru Bore
1.417 Inch | 36 Millimeter
Bore
1.378 Inch | 35 Millimeter