Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 2310

H308X1-1/4

H308X1-1/4 BEARING ADAPTER SLEEVE ; HE308X1-1/4"

Adapter Sleeve, Bearing; 1-1/4" Bore; 1.417" Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate

Part #

2101014429

BDI #

18126343

PRICE
$ 57.32 / each
$ 59.57 / each

QTY

INVENTORY:
6
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31163218
EAN
0080067508064
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-8
Lockwasher/Lockplate Part Number
MB-8
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 1-1/4" Bore; 1.417" Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter