Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H309-SNW-107

H309-SNW-107

H309-SNW-107 ADAPTER SLEEVE ; NON-RETURNABLE

Bearing Adapter Sleeve; 1-7/16" Bore; 1.58" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046350

BDI #

244425

PRICE
$ 33.63 / each
$ 38.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
UNSPSC
23153100
EAN
0782475768233
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46350
Weight / LBS
1
Long Description
Bearing Adapter Sleeve; 1-7/16" Bore; 1.58" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
1.58 Inch | 40.132 Millimeter
Bore
1.438 Inch | 36.525 Millimeter