Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H310-SNW-111

H310-SNW-111

H310-SNW-111 ADAPTER SLEEVE ; 1-11/16" BORE

Bearing Adapter Sleeve; 1-11/16" Bore; 1.77" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046351

BDI #

244426

PRICE
$ 37.18 / each
$ 42.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
23153100
EAN
0782475768615
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46351
Weight / LBS
1
Long Description
Bearing Adapter Sleeve; 1-11/16" Bore; 1.77" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.77 Inch | 44.958 Millimeter