Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3126-407

H3126-407

H3126-407 ADAPTER SLEEVE ; 4-7/16" BORE 6-3/4" OD

Bearing Adapter Sleeve; 4-7/16" Bore; 3.76" Len Thru Bore

Part #

046431

BDI #

244479

PRICE
$ 531.06 / each
$ 600.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
23153100
EAN
0782475768295
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46431
Weight / LBS
9.2
Long Description
Bearing Adapter Sleeve; 4-7/16" Bore; 3.76" Len Thru Bore
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
3.76 Inch | 95.504 Millimeter