Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3126-SNW-408

H3126-SNW-408

H3126-SNW-408 ADAPTER SLEEVE

Bearing Adapter Sleeve; 4-1/2" Bore; 3.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046432

BDI #

244480

PRICE
$ 525.76 / each
$ 594.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.8
UNSPSC
23153100
EAN
0782475768219
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46432
Weight / LBS
8.6
Long Description
Bearing Adapter Sleeve; 4-1/2" Bore; 3.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
3.76 Inch | 95.504 Millimeter