Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H307X

H3126

H3126 BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 115MM Bore; 92MM Length Thru Bore; Complete Adapter with Sleeve; A3126 Sleeve; AN-26 Locknut; AW-26 Lockwasher

Part #

H3126

BDI #

1219690

PRICE
$ 528.54 / each
$ 720.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
3.515
UNSPSC
31163218
EAN
4547359079838
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A3126
Locknut Part Number
AN-26
Lockwasher/Lockplate Part Number
AW-26
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.06892
Long Description
Adapter Sleeve, Bearing; 115MM Bore; 92MM Length Thru Bore; Complete Adapter with Sleeve; A3126 Sleeve; AN-26 Locknut; AW-26 Lockwasher
Length Thru Bore
3.622 Inch | 92 Millimeter
Bore
4.528 Inch | 115 Millimeter