Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-115 X 2 7/16

H3126

H3126 BEARING ADAPTER SLEEVE ; 115MM BORE

Adapter Sleeve, Bearing; 115MM Bore; 92MM Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate

Part #

2101014449

BDI #

18126361

PRICE
$ 415.35 / each
$ 431.59 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.701
UNSPSC
31163218
EAN
0800675080822
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-26
Lockwasher/Lockplate Part Number
MB-26
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 115MM Bore; 92MM Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
3.622 Inch | 92 Millimeter