Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW30X503

H3128-SNW-415

H3128-SNW-415 ADAPTER SLEEVE ; 4-15/16" BORE

Bearing Adapter Sleeve; 4-15/16" Bore; 3.97" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046433

BDI #

244481

PRICE
$ 566.46 / each
$ 640.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.853
UNSPSC
23153100
EAN
0782475767731
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46433
Weight / LBS
10
Long Description
Bearing Adapter Sleeve; 4-15/16" Bore; 3.97" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
3.97 Inch | 100.838 Millimeter