Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3128-SNW-500

H3128-SNW-500

H3128-SNW-500 ADAPTER SLEEVE ; NON-RETURNABLE

Bearing Adapter Sleeve; 5" Bore; 3.97" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046434

BDI #

244482

PRICE
$ 539.92 / each
$ 610.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
23153100
EAN
0782475768400
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46434
Weight / LBS
9
Long Description
Bearing Adapter Sleeve; 5" Bore; 3.97" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
3.97 Inch | 100.838 Millimeter
Bore
5 Inch | 127 Millimeter