Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3138 X 6-15/16

H3128

H3128 BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 125MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; AN-28 Locknut; AW-28 Lockwasher/Lockplate

Part #

H3128

BDI #

1219692

PRICE
$ 586.58 / each
$ 800.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
4.236
UNSPSC
31163218
EAN
4547359079845
Profile
Complete Adapter with Sleeve
Locknut Part Number
AN-28
Lockwasher/Lockplate Part Number
AW-28
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
9.568
Long Description
Adapter Sleeve, Bearing; 125MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; AN-28 Locknut; AW-28 Lockwasher/Lockplate
Length Thru Bore
3.819 Inch | 97 Millimeter
Bore
4.921 Inch | 125 Millimeter