Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H313-SNW-203

H313-SNW-203

H313-SNW-203 ADAPTER SLEEVE ; 2-3/16" BORE

Bearing Adapter Sleeve; 2-3/16" Bore; 2.1" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046353

BDI #

244428

PRICE
$ 81.44 / each
$ 92.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.654
UNSPSC
23153100
EAN
0782475767847
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46353
Weight / LBS
1.6
Long Description
Bearing Adapter Sleeve; 2-3/16" Bore; 2.1" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
2.1 Inch | 53.34 Millimeter
Bore
2.188 Inch | 55.575 Millimeter