Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2313XM1

H3138

H3138 BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 170MM Bore; 141MM Length Thru Bore; Complete Adapter with Sleeve; A3138 Sleeve; AN-38 Locknut; AW-38 Lockwasher

Part #

H3138

BDI #

17050273

PRICE
$ 1,801.44 / each
$ 2,456.88 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
10.786
UNSPSC
31163218
EAN
4547359079906
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A3138
Locknut Part Number
AN-38
Lockwasher/Lockplate Part Number
AW-38
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
23.80992
Long Description
Adapter Sleeve, Bearing; 170MM Bore; 141MM Length Thru Bore; Complete Adapter with Sleeve; A3138 Sleeve; AN-38 Locknut; AW-38 Lockwasher
Bore
6.693 Inch | 170 Millimeter
Length Thru Bore
5.551 Inch | 141 Millimeter