Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW32X507

H315-SNW-208

H315-SNW-208 ADAPTER SLEEVE

Bearing Adapter Sleeve; 2-1/2" Bore; 2.29" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046355

BDI #

244430

PRICE
$ 106.22 / each
$ 120.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.931
UNSPSC
23153100
EAN
0782475767557
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46355
Weight / LBS
2.3
Long Description
Bearing Adapter Sleeve; 2-1/2" Bore; 2.29" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.29 Inch | 58.166 Millimeter