Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA2307X

H315

H315 BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A315 Sleeve; AN-15 Locknut; AW-15 Lockwasher

Part #

H315

BDI #

1219712

PRICE
$ 94.63 / each
$ 129.06 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
3413520033880
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A315
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
AW-15
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.83204
Long Description
Adapter Sleeve, Bearing; 65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A315 Sleeve; AN-15 Locknut; AW-15 Lockwasher
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
2.559 Inch | 65 Millimeter