Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 312

H315

H315 BEARING ADAPTER SLEEVE ; 65MM BORE

Adapter Sleeve, Bearing; 65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate

Part #

2101014486

BDI #

18126393

PRICE
$ 95.54 / each
$ 99.28 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.798
UNSPSC
31163218
EAN
0800675081126
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-15
Lockwasher/Lockplate Part Number
MB-15
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter