Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H315

H3152

H3152 BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 240MM Bore; 187MM Length Thru Bore; Complete Adapter with Sleeve; A3152 Sleeve; AN-52 Locknut; AW-52 Lockwasher

Part #

H3152

BDI #

1219713

PRICE
$ 5,042.52 / each
$ 6,877.19 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
21.951
UNSPSC
31163218
EAN
4547359079951
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A3152
Locknut Part Number
AN-52
Lockwasher/Lockplate Part Number
AW-52
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
48.5017
Long Description
Adapter Sleeve, Bearing; 240MM Bore; 187MM Length Thru Bore; Complete Adapter with Sleeve; A3152 Sleeve; AN-52 Locknut; AW-52 Lockwasher
Bore
9.449 Inch | 240 Millimeter
Length Thru Bore
7.362 Inch | 187 Millimeter