Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H315X

H315X

H315X BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A315X Sleeve; AN-15 Locknut; AW-15X Lockwasher

Part #

H315X

BDI #

1219717

PRICE
$ 113.49 / each
$ 154.78 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.828
UNSPSC
31163218
EAN
4547359079944
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A315X
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
AW-15X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.83204
Long Description
Adapter Sleeve, Bearing; 65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A315X Sleeve; AN-15 Locknut; AW-15X Lockwasher
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
2.559 Inch | 65 Millimeter