Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 3044X7.15/16

H316

H316 ADAPTOR SLEEVE ; 70MM SHAFT DIA 105MM OD M80X2 THREAD

Adapter Sleeve, Bearing; 70MM Bore; 59MM Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate

Part #

H316

BDI #

1189000

PRICE
$ 144.19 / each

QTY

CATEGORY
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
UNSPSC
31163218
EAN
0029176536199
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-16
Lockwasher/Lockplate Part Number
MB-16
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Long Description
Adapter Sleeve, Bearing; 70MM Bore; 59MM Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate
Length Thru Bore
2.323 Inch | 59 Millimeter
Bore
2.756 Inch | 70 Millimeter