Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H317-SNW-215

H317-SNW-215

H317-SNW-215 ADAPTER SLEEVE ; 2-15/16" BORE

Bearing Adapter Sleeve; 2-15/16" Bore; 2.47" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046358

BDI #

244433

PRICE
$ 145.16 / each
$ 164.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.249
UNSPSC
23153100
EAN
0782475768424
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46358
Weight / LBS
3
Long Description
Bearing Adapter Sleeve; 2-15/16" Bore; 2.47" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
2.47 Inch | 62.738 Millimeter