Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H318-SNW-303

H318-SNW-303

H318-SNW-303 ADAPTER SLEEVE

Bearing Adapter Sleeve; 3-3/16" Bore; 2.63" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046360

BDI #

244435

PRICE
$ 180.57 / each
$ 204.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.38
UNSPSC
23153100
EAN
0782475768370
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46360
Weight / LBS
3.1
Long Description
Bearing Adapter Sleeve; 3-3/16" Bore; 2.63" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
2.63 Inch | 66.802 Millimeter