Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H318X

H318X

H318X BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 80MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; A318X Sleeve; AN-18 Locknut; AW-18X Lockwasher

Part #

H318X

BDI #

1219729

PRICE
$ 179.87 / each
$ 245.31 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.364
UNSPSC
31163218
EAN
4547359080049
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A318X
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
AW-18X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.02033
Long Description
Adapter Sleeve, Bearing; 80MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; A318X Sleeve; AN-18 Locknut; AW-18X Lockwasher
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter