Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H320-SNW-307

H320-SNW-307

H320-SNW-307 ADAPTER SLEEVE ; 3-7/16" BORE FITS 520 HOUSING

Bearing Adapter Sleeve; 3-7/16" Bore; 2.87" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046361

BDI #

244436

PRICE
$ 215.97 / each
$ 244.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.984
UNSPSC
23153100
EAN
0782475768806
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46361
Weight / LBS
4.6
Long Description
Bearing Adapter Sleeve; 3-7/16" Bore; 2.87" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.87 Inch | 72.898 Millimeter