Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 3040X7.3/16

H320

H320 ADAPTOR SLEEVE ; 90MM SHAFT DIA 130MM OD M100X2 THREAD

Adapter Sleeve, Bearing; 90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate

Part #

H320

BDI #

17759499

PRICE
$ 246.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
31163218
EAN
0747023002429
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-20
Lockwasher/Lockplate Part Number
MB-20
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Long Description
Adapter Sleeve, Bearing; 90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter