Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2334-SNW-600

H322-SNW-400

H322-SNW-400 ADAPTER SLEEVE

Bearing Adapter Sleeve; 4" Bore; 3.19" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046364

BDI #

244439

PRICE
$ 297.39 / each
$ 336.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.107
UNSPSC
23153100
EAN
0782475768776
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46364
Weight / LBS
5
Long Description
Bearing Adapter Sleeve; 4" Bore; 3.19" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
3.19 Inch | 81.026 Millimeter
Bore
4 Inch | 101.6 Millimeter