Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 20 03-07 OBSOLETE DO NOT USE 07/21

HA 207

HA 207 BRG ADAPTER SLEEVE ; 30.163MMX29MM

Adapter Sleeve, Bearing; 30MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate

Part #

HA 207

BDI #

1302605

PRICE
$ 118.67 / each
$ 143.26 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.129
UNSPSC
31163218
EAN
7316571144757
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-7
Lockwasher/Lockplate Part Number
MB-7
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Adapter Sleeve, Bearing; 30MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter