Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA2307

HA 3126 L

HA 3126 L BRG ADAPTER SLEEVE

4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; KML-26 Locknut; MBL-26 Lockwasher/Lockplate

Part #

HA 3126 L

BDI #

1261678

PRICE
$ 777.31 / each
$ 938.33 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.52
UNSPSC
23153100
EAN
7316571548982
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-26
Lockwasher/Lockplate Part Number
MBL-26
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Low Section Height Nut and Washer | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; KML-26 Locknut; MBL-26 Lockwasher/Lockplate
Length Thru Bore
3.762 Inch | 95.555 Millimeter
Bore
4.438 Inch | 112.725 Millimeter