Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HCP1

HCP1

HCP1 WELD-ON HUB ; DST TYPE

3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 1" Pilot Length; P1 Bushing Size; Split Taper Bushing; Steel; 1-5/16" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway

Part #

2105009336

BDI #

655807

PRICE
$ 24.36 / each
$ 25.32 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
26111534
EAN
0806372051486
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
P1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
5/16-18 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HCP1
Weight / LBS
1.34
Long Description
3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 1" Pilot Length; P1 Bushing Size; Split Taper Bushing; Steel; 1-5/16" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway
Nominal Bolt Circle Diameter Round
2.438 Inch | 61.925 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Pilot Length
1 Inch | 25.4 Millimeter