Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HCQ1 HUB

HCQ1 HUB

HCQ1 HUB ; 4-1/2"OD 4-3/8"PILOT BORED FOR Q1 BUSH

4-1/2" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1-1/4" Pilot Length; Q1 Bushing Size; Split Taper Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway

Part #

1073071

BDI #

326389

PRICE
$ 256.15 / each
$ 394.27 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.021
UNSPSC
26111534
EAN
0662289144884
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
Q1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HCQ1 HUB
Manufacturer Internal Number
1073071
Weight / LBS
4.4
Long Description
4-1/2" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1-1/4" Pilot Length; Q1 Bushing Size; Split Taper Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 70 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Pilot Length
1.25 Inch | 31.75 Millimeter