Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HCQ1

HCQ1

HCQ1 WELD ON HUB ; 4-1/2" OD BUSHED 4-3/8" PILOT DIA

4-1/2" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1-1/4" Pilot Length; Q1 Bushing Size; Split Taper Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway

Part #

HCQ1

BDI #

608922

PRICE
$ 186.12 / each
$ 246.23 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.998
UNSPSC
26111534
EAN
0697950219561
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
Q1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole | Double Split
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HCQ1
Manufacturer Internal Number
HCQ1
Weight / LBS
4.4
Long Description
4-1/2" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1-1/4" Pilot Length; Q1 Bushing Size; Split Taper Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 70 Millimeter
Pilot Length
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter