Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3160

HE 205

HE 205 BRG ADAPTER SLEEVE ; 19.05MMX26MM

Bearing Adapter Sleeve; 3/4" Bore; 1.024" Length Thru Bore; Complete Adapter with Sleeve; KM-5 Locknut; MB-5 Lockwasher/Lockplate

Part #

HE 205

BDI #

1302848

PRICE
$ 56.56 / each
$ 68.27 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.076
UNSPSC
31163218
EAN
7316570430400
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-5
Lockwasher/Lockplate Part Number
MB-5
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.15
Long Description
Bearing Adapter Sleeve; 3/4" Bore; 1.024" Length Thru Bore; Complete Adapter with Sleeve; KM-5 Locknut; MB-5 Lockwasher/Lockplate
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.024 Inch | 26.01 Millimeter