Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 2316

HE 2316

HE 2316 BRG ADAPTER SLEEVE ; 69.85MMX78MM

Bearing Adapter Sleeve; 2-3/4" Bore; 3.071" Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate

Part #

HE 2316

BDI #

1302863

PRICE
$ 334.28 / each
$ 403.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.29
UNSPSC
31163218
EAN
7316570236811
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-16
Lockwasher/Lockplate Part Number
MB-16
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
2.65
Long Description
Bearing Adapter Sleeve; 2-3/4" Bore; 3.071" Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.071 Inch | 78.003 Millimeter