Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA316

HE 2330

HE 2330 BRG ADAPTER SLEEVE

5-1/4" Bore; 5.621" Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate

Part #

HE 2330

BDI #

1259289

PRICE
$ 916.60 / each
$ 1,106.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.01
UNSPSC
23153100
EAN
7316570510928
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-30
Lockwasher/Lockplate Part Number
MB-30
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
5-1/4" Bore; 5.621" Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate
Length Thru Bore
5.621 Inch | 142.773 Millimeter
Bore
5.25 Inch | 133.35 Millimeter