Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 3130

HE 3130 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES

Adapter Sleeve; 5-1/4" Bore; 4.37" Length Thru Bore; Complete Adapter with Sleeve; KM 30 Locknut; MB 30 Lockwasher

Part #

HE 3130

BDI #

24010410

PRICE
$ 1,655.06 / each
$ 2,311.52 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.5
UNSPSC
31171561
EAN
0637410088641
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 30
Lockwasher/Lockplate Part Number
MB 30
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
12.13
Long Description
Adapter Sleeve; 5-1/4" Bore; 4.37" Length Thru Bore; Complete Adapter with Sleeve; KM 30 Locknut; MB 30 Lockwasher
Length Thru Bore
4.37 Inch | 110.998 Millimeter
Bore
5.25 Inch | 133.35 Millimeter