Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 3138

HE 3138 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES

Adapter Sleeve; 6-3/4" Bore; 5.551" Length Thru Bore; Complete Adapter with Sleeve; KM 38 Locknut; MB 38 Lockwasher

Part #

HE 3138

BDI #

24009387

PRICE
$ 2,932.38 / each
$ 4,095.46 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.8
UNSPSC
31171561
EAN
0637410088689
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 38
Lockwasher/Lockplate Part Number
MB 38
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
23.81
Long Description
Adapter Sleeve; 6-3/4" Bore; 5.551" Length Thru Bore; Complete Adapter with Sleeve; KM 38 Locknut; MB 38 Lockwasher
Length Thru Bore
5.551 Inch | 140.995 Millimeter
Bore
6.75 Inch | 171.45 Millimeter