Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 318

HE 318 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 3-1/4" Bore; 2.559" Length Thru Bore; Complete Adapter with Sleeve; KM 18 Locknut; MB 18 Lockwasher

Part #

HE 318

BDI #

24005493

PRICE
$ 411.85 / each
$ 575.22 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
UNSPSC
31163218
EAN
0637410088832
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 18
Lockwasher/Lockplate Part Number
MB 18
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.43
Long Description
Adapter Sleeve; 3-1/4" Bore; 2.559" Length Thru Bore; Complete Adapter with Sleeve; KM 18 Locknut; MB 18 Lockwasher
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.559 Inch | 64.999 Millimeter